Essentials by OFM E1000 Mesh Swivel Task Chair with Arms, Black

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Essentials by OFM E1000 Mesh Swivel Task Chair with Arms, Black

Item #: WBB1404004

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $224.00 Save up to 51%
Price: $ 108.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Essentials by OFM E1000 Mesh Swivel Task Chair with Arms, Black

Designed for comfort and durability, the OFM Big and Tall oversized task chair provides nearly any size or height with the support needed to work comfortably. A large, ultra-thick 5.5" high density foam seat is supported by a sturdy 3/4" plywood frame, and the seat and back are contoured to provide all-day support even with heavy, intensive use. Simple and intuitive controls for the height-adjustable arms and back, plus pneumatic seat height adjustment mechanism, provide additional customization. The 360-degree swivel and sturdy, stable heavy-duty 5-star base with dual-wheel casters make for easy mobility. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • Cooling mesh back: added comfort with breathable fabric that promotes air circulation
  • Height adjustable: pneumatic seat adjustment adapts chair to multiple body heights
  • Fixed arms: all-day support for upper body and shoulders
  • Engineered for maximum comfort and durability
  • 250 pound weight capacity


Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES26-3/4
    • DEPTH INCHES26-3/4
    • HEIGHT INCHES35-3/4 to 39-1/2
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-3/4
    • BACK HEIGHT INCHES23-3/4
    • BACK TYPEMid Back
    • DESCRIPTIONMesh Task Chair
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES18-1/2
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERE1000
    • LIMITED WARRANTYLifetime
    • COLLECTIONEssentials
    • CERTIFIED/APPROVEDGreenguard, Meets or exceedes ANSI/BIFMA, CAL 117
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT17.75
    • MAXIMUM SEAT HEIGHT21.5
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES23.75
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES23.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!