Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Essentials by OFM ESS-3040 Swivel Mesh High-Back Task Chair with Arms, Black

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Essentials by OFM ESS-3040 Swivel Mesh High-Back Task Chair with Arms, Black

Item #: WBB2161198

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $182.00 Save up to 29%
Price: $ 128.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Essentials by OFM Mesh Back Task Chair with Arms, High Back, Black

The Essentials by OFM seating collection is where quality meets value. The ESS-3040 task chair features a supportive high back constructed of breathable mesh. The generously proportioned seat is upholstered with durable sandwich mesh. It also offers simple and intuitive controls such as pneumatic seat height adjustment, 360 degree swivel, tilt tension and tilt lock for added customizability and comfort. The contemporary tapered arms add to the modern appeal. The comfort, stylish look, and price point of this chair make it a perfect addition to the office, whether at work or at home. This chair meets or exceeds industry standards for safety and durability, and is backed by our Essentials by OFM Limited Lifetime warranty.

Features:

  • Cooling mesh back: added comfort with breathable fabric that promotes air circulation
  • Center-tilt and tilt-tension control: adjust chair and seat back recline for greater comfort and work preferences
  • Ergonomic back frame provides increased support and comfort while fixed arms provide upper body support
  • Engineered for maximum comfort and durability
  • 250 pound weight capacity


Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES26
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES42-1/4
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES22-1/4
    • BACK TYPEHigh Back
    • DESCRIPTIONMesh Task Chair
    • SEAT WIDTH INCHES20-3/4
    • SEAT DEPTH INCHES21
    • MANUFACTURERS PART NUMBERESS-3040
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONEssentials
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT16-1/2
    • MAXIMUM SEAT HEIGHT20
    • CASTERSYes
    • BASE5 Legged
    • CAPACITY LBS.250
    • ARM TYPEFixed

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

nice

Your review: nice looking, comfortable chair

Pros: went together quickly

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can the wheels be removed to make it Stationary?

Question Asked By: Cierra , Michigan , June 24, 2019

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed