HON® Mesh Mid-Back Task Chair - Black - Quotient Series

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

HON® Mesh Mid-Back Task Chair - Black - Quotient Series

Item #: WBB2299699

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $537.00 Save up to 44%
Price: $ 299.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HON® Mesh Mid-Back Task Chair - Black - Quotient Series

With a high density seat foam and a generously-scaled back, Quotient comfortably supports a wider range of users. The HON Quotient Mid-Back Task Chair with Mesh Back, in Black, features an advanced 2-to-1 synchro-tilt mechanism with lock and tension control. The controls on this chair are easy to reach and simple to understand with only one lever. The 4-way stretch mesh back, in Black, and height- and width-adjustable arms help anyone find the right posture.

The desk chair upholstery features 100% polyester fabric with Nano-Tex soil stain repellent technology. Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights. The 360-degree swivel provides freedom of movement allowing you to choose your comfortable spot. The computer chair holds users up to 300 lb and is backed by the HON Full Lifetime Warranty.

Features:
  • Upholstery features 100% polyester fabric with Nano-Tex soil stain repellent technology
  • Seat back is breathable 4-way stretch mesh, in Black, that cradles the spine
  • Controls on this chair are easy to reach and simple to understand
  • Synchro-tilt mechanism reclines the seat back for proper alignment
  • Height- and width-adjustable arms are customizable



This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDHon®
    • HEIGHT INCHES38-1/4
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • DESCRIPTIONMesh Back Task Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES19
    • MANUFACTURERS PART NUMBERHONQTMMY1ACU10
    • CAPACITY LBS300
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONQuotient
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT16
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • ARM TYPEAdjustable
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!