Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Core Collection Comfort Series Ergonomic Mesh Mid Back Armless Task Chair, in Black (130-A05)

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

OFM Core Collection Comfort Series Ergonomic Mesh Mid Back Armless Task Chair, in Black (130-A05)

Item #: WBB1613559

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $353.00 Save up to 61%
Price: $ 138.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Core Collection Comfort Series Ergonomic Mesh Mid Back Armless Task Chair, in Black (130-A05)

Get contemporary style and all-day comfort with the OFM Comfort Series Ergonomic Mesh Mid Back Armless Task Chair, in Black. The back features built-in lumbar support, and the cooling, breathable mesh gives long-term comfort. It's easy to find the perfect support with the adjustable gas lift seat height, back height, and pitch. Seat swivels 360-degrees, and features an upholstered extra-thick 3" foam seat for comfort and stability. The mesh and seat fabric are stain resistant to keep things clean. Choose between optional glides or hard floor casters so you have the footing you need. Meets or exceeds ANSI/BIFMA standards. The office chair features a 250 lb capacity and is backed by the OFM Limited Lifetime Warranty.

Features:
  • Cooling, breathable mesh back construction
  • 3" thick seat is upholstered in stain-resistant fabric
  • Task chair features lumbar support
  • The office chair features ergonomic adjustments
  • 360-degree swivel and sturdy 5-star base with casters


Product Specifications

    • BRANDOFM
    • WIDTH INCHES26-1/4
    • DEPTH INCHES26-1/4
    • HEIGHT INCHES42-3/4
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/4
    • BACK HEIGHT INCHES17-3/4
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES17-3/4
    • MANUFACTURERS PART NUMBER130-A05
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT19-1/4
    • MAXIMUM SEAT HEIGHT23-1/2
    • CASTERSYes
    • BASE DIAMETER INCHES25
    • BASE5 Legged
    • CAPACITY LBS.250
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • PACKAGE QUANTITY1
    • SWIVELYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

very good

Your review: very good

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed