OFM Core Collection Ergo Office Chair, Mesh Back and Seat with Head Rest, in Burgundy (540-BURG)

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

OFM Core Collection Ergo Office Chair, Mesh Back and Seat with Head Rest, in Burgundy (540-BURG)

Item #: WBB2274956

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $625.00 Save up to 50%
Price: $ 311.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Core Collection Ergo Office Chair, Mesh Back and Seat with Head Rest, in Burgundy (540-BURG)

The OFM Core Collection Ergo Mesh Office Chair, in Burgundy, offers similar ergonomics and functionality as leading ergonomic office chairs at a fraction of the price and a sleek, stylish look that is sure to get attention. The Ergo ventilated design includes a 3 part mesh contoured back and headrest with adjustable lumbar, a mesh seat with depth adjustment, Synchro-Tilt control, and 4D adjustable arms. The 4D adjustment allows for height, depth, width, and pivoting adjustment of the armrests. The Ergo Mesh computer desk chair also features a chrome base with arm and caster accents and mesh fabric for the chair back and seat. This desk chair meets ANSI/BIFMA standards, has a 275 lb recommended weight limit, and is backed by the OFM Limited Lifetime Warranty.

Features:
  • COOLING MESH BACK WORK CHAIR: A breathable, 3 part ventilated design with a mesh contoured back and headrest provides comfort you can sink into
  • LUMBAR SUPPORT: Help relieve pressure and support your posture with seat depth adjustment for the forward and backward movement plus adjustable lumbar support
  • ERGONOMIC OFFICE CHAIR: Synchro-Tilt Control allow user's feet to remain on the floor as they tilt for personalized adjustability
  • ADJUSTABLE ARM OFFICE CHAIR: 4D Adjustable Arms allow for height, front and back, arm width and arm pivoting adjustment for maximum customization
  • DURABLE OFFICE CHAIR: This stylish office chair boasts a chrome base with arm and caster accents. It can hold up to 275 lbs and is ANSI/BIFMA certified. Backed by the OFM limited lifetime warranty.


Documents

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES28-1/2
    • DEPTH INCHES30-1/4
    • HEIGHT INCHES47-2/5
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES33-1/6
    • BACK TYPEHigh Back
    • DESCRIPTIONMesh Office Chair with Headrest
    • SEAT WIDTH INCHES19-2/7
    • SEAT DEPTH INCHES19-2/7
    • MANUFACTURERS PART NUMBER540-BURG
    • SEAT COLORBurgundy
    • SEAT CONSTRUCTIONMesh
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONChrome
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONCore
    • CERTIFIED/APPROVEDANSI/BIFMA
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT17-1/4
    • MAXIMUM SEAT HEIGHT20
    • CAPACITY LBS.275
    • BASE5 Legged
    • CASTERSYes
    • ARM TYPEAdjustable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!