Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® S-8 Task Mesh Back Task Chair - Cafe

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Lorell® S-8 Task Mesh Back Task Chair - Cafe

Item #: WBB2201892

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $569.00 Save up to 47%
Price: $ 303.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® S-8 Task Mesh Back Task Chair - Cafe

Task chair features a breathable mesh back and cushioned seat upholstered with fabric that has a carbon fiber patterned finish. With dual-action synchro tilt, the backrest and seat tilt in unison. Back tilts more than seat and is tension-adjustable. Other functions include pneumatic seat-height adjustment from 16-1/2" to 20", 360-degree swivel and tilt tension. The 25-4/5" diameter, five-star nylon base is equipped with 60mm casters. Weight capacity is 250 lb. Fixed arms are made of glass fiber and polypropylene for durability. Seat measures 20-7/10" wide x 19-7/10" deep x 4-1/3" thick. Back size is 20-1/10" wide x 19-7/10" high.

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES40-1/2
    • DEPTH INCHES20-2/3
    • HEIGHT INCHES19-2/3
    • STYLEOffice Chair
    • BACK TYPEMid Back
    • DESCRIPTIONMesh Back Task Chair
    • MANUFACTURERS PART NUMBER2597308
    • SEAT COLORBrown
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • LIMITED WARRANTYLifetime
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT16.5
    • MAXIMUM SEAT HEIGHT20
    • CASTERSYes
    • ARM TYPEFixed
    • PACKAGE QUANTITY1
    • BASE5 Legged
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!