Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Stacking Guest Chair with Arms - Fabric - Navy

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

basyx® by HON® Stacking Guest Chair with Arms - Fabric - Navy

Item #: WBB0655064

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $134.00 Save up to 34%
Qty Price
1 $87.95 ea.
2+ $88.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx® by HON® BSXVL616VA90 HVL616 Series Fixed Arm Guest Chair, Navy

The basyx by HON seating collection is where quality meets value. This HVL616 guest chair with arms stacks up to four high when not in use to maximize space. An upholstered seat and back give this chair a broad appeal at a compelling price. Seat and back upholstery color is Navy. An unbeatable combination of versatility and value for any environment. Polyester fabric is abrasion resistant; color is Navy. Tubular steel frame stands up to frequent handling. Contoured seat and back provide ergonomic support and comfort. Chairs stack for quick and easy room rearrangement.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES23-1/4
    • DEPTH INCHES21
    • HEIGHT INCHES32-3/4
    • STYLEWaiting Room Chairs
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES14-3/4
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES18
    • WEIGHT LBS16
    • CAPACITY LBS250
    • STACKABLEYes
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL616VA90
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT19
    • CASTERSNo
    • BASE4 Legged
    • MAXIMUM BACK HEIGHT INCHES14.75
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES14.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!