Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg Café Chair - Black - Pack of 2 - CaféWorks™ Series

Rollover image to zoom in

Click image to enlarge

Iceberg Café Chair - Black - Pack of 2 - CaféWorks™ Series

Item #: WBB2241316

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $349.95 Save up to 35%
Price: $ 225.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg Café Chair - Black - Pack of 2 - CaféWorks™ Series

Comfortable seating for creating, collaborating and breaks. Contemporary ergonomic design with seat pan and back constructed of blow molded high-density polyethylene. Durable, dent resistant and easy to clean. Heavy gauge powder coated 1" steel tube frame. Non-mar feet. 18" seat height. Made in the USA.

Product Specifications

    • BRANDIceberg
    • HEIGHT INCHES19
    • STYLERestaurant and Dining Chairs
    • BACK TYPEMid Back
    • DESCRIPTIONCafé Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES21
    • MANUFACTURERS PART NUMBER64517
    • CAPACITY LBS350
    • SEAT COLORGray
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • LIMITED WARRANTY15 Years
    • COLLECTIONCaféWorks
    • CASTERSNo
    • ARM TYPEArmless
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY2
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed