Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cross Back Chair 17-1/2"W x 17"D x 31"H - Hunter Green
See all 67 items in product family

Cross Back Chair 17-1/2"W x 17"D x 31"H - Hunter Green

Item #: WB252931GN

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
EUROPEAN CROSS BACK CHAIRS
Finely crafted for lasting service, these restaurant grade chairs, with detailed accents, will create an inviting decor and hold up to years of heavy use. Restaurant chairs feature 2" thick high-density foam with vinyl upholstery. Solid 1" thick reinforced steel frame with elegant cross design that adds style and support. Black powder coat finished frame. Dining chairs measure 17-1/2"W x 16"D x 31"H. Sold in cartons of 2.

Product Specifications

    • BRANDPremier Hospitality Furniture
    • WIDTH INCHES17-1/2
    • DEPTH INCHES16
    • HEIGHT INCHES31
    • STYLERestaurant and Dining Chairs
    • ASSEMBLYAssembled
    • BACK TYPEMid Back
    • DESCRIPTIONCross Back Restaurant Chair
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES17
    • SEAT HEIGHT INCHES19
    • CAPACITY LBS275
    • SEAT COLORGreen
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER230 BK 011
    • CASTERSNo
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!