Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green and White V-Back Chrome Diner Chair with 1" Pulled Seat

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Green and White V-Back Chrome Diner Chair with 1" Pulled Seat

Item #: WBB1507103

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories
Green and White V-Back Chrome Diner Chair with 1" Pulled Seat

The 50's nostalgic retro look is back. Richardson Seating offers a wide range of retro style diner chairs feauring unique and charming vinyl colors and design patterns. Features durable, heavy commercial grade 14 gauge fully welded steel frame in chrome finish. Made in the USA.

Features

  • The 4120 diner chair features a 1" pulled seat and a deluxe 'V' pattern upholstered backrest
  • Customize the 'V' back in a contrasting color or in the same color
  • Option to upgrade to a 2" box seat finish or 2" waterfall seat finish
  • Perfect retro 50's look kitchen chair for any commercial settings
  • Features heavy 14 gauge steel all welded frames in chrome finish
  • Uphostered seat and back are made of fiberboard, plywood, vinyl and foam
  • Fully Assembled- no assembly required
  • Made in the USA

Product Specifications

    • BRANDRichardson Seating
    • WIDTH INCHES15-1/2
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES31-1/2
    • STYLERestaurant and Dining Chairs
    • ASSEMBLYAssembled
    • BACK HEIGHT INCHES31-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONRetro Dining Chair
    • SEAT WIDTH INCHES15-1/2
    • SEAT DEPTH INCHES16
    • SEAT COLORGreen
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER4120GRN
    • LIMITED WARRANTY1 Year
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT18
    • CASTERSNo
    • COUNTRY OF ORIGINMade in USA
    • BASE4 Legged
    • INDOOR/OUTDOORIndoor Use Only
    • MAXIMUM BACK HEIGHT INCHES31-1/2
    • ARM TYPEArmless
    • MINIMUM BACK HEIGHT INCHES31-1/2
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!