Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion® - Aluminum Dining Chair, 15-1/2"W x 20-1/2"D x 33"H, Half Open Back - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

Interion® - Aluminum Dining Chair, 15-1/2"W x 20-1/2"D x 33"H, Half Open Back - Pkg Qty 2

Item #: WB695255

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $163.90
$52.95 each

Sold in packages of 2

Clearance Price: $105.90
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Interion® Aluminum Dining Chair,15-1/2"W x 20-1/2"D x 33"H, Half Open Back

Simple, stylish, and durable the Aluminum Dining Chair from Interion® is the ideal chair for bars, restaurants, cafeterias or any dining environments. The molded seat and Half Open Back are vented for your comfort. This chair is easy to clean and able to withstand up to 250 pounds with its strong and durable Aluminum frame.

Product Specifications

    • BRANDInterion®
    • WIDTH INCHES15-1/2
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES33
    • STYLERestaurant and Dining Chairs
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES15-1/2
    • BACK HEIGHT INCHES16
    • BACK TYPEMid Back
    • DESCRIPTIONAluminum Dining Chair
    • SEAT WIDTH INCHES15-1/2
    • SEAT DEPTH INCHES15
    • CAPACITY LBS250
    • SEAT COLORSilver
    • SEAT CONSTRUCTIONAluminum
    • FRAME COLORSilver
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERTW1001 / FL-A1001-S
    • CASTERSNo
    • BASE4 Legged
    • MAXIMUM BACK HEIGHT INCHES16
    • FRAME COLOR FAMILYSilver
    • ARM TYPEArmless
    • MINIMUM BACK HEIGHT INCHES16
    • PACKAGE QUANTITY1
Have A Question About This Product?
1 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How much does this chair weigh?

Question Asked By: KRISTIN , January 07, 2016

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result