discount codeFree shipping over 300

Applied at checkout

Safco® Bosk® Wood Stacking Chair - Espresso - Pack of 2

Safco® Bosk® Wood Stacking Chair - Espresso - Pack of 2

Item #: WBB2198442

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$500.00 up to 42% OFF

Price: $291.95

Save $8.76 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Safco® Bosk® Wood Stacking Chair - Beech - Pack of 2

Usually ships in 5 to 8 days

Not Yet Rated

$291.95

Customers Also Viewed

Safco® Bosk® Stack Chair - Espresso - 2 Pack

Bosk® Wood Stack Chair is classic and versatile. Featuring a fluid wood design with a bent plywood seat and back and accented by a chrome plated metal frame. This 100% plywood chair is comfortable and lightweight, perfect for waiting and lounge areas, cafe areas and in-between spaces. The chair is great for individual placement or to combine with existing furniture. Straight leg design with floor glides. Steel frame construction with chrome finish. Stacks up to eight high on the floor. Packed 2 per carton.

Product Specifications

  • BRANDSafco®
  • WIDTH INCHES19-3/4
  • DEPTH INCHES18
  • HEIGHT INCHES33-1/2
  • STYLEStacking Chairs
  • COLOR FINISHEspresso
  • BACK TYPEMid Back
  • DESCRIPTIONStack Chair
  • MANUFACTURERS PART NUMBER4298ES
  • WEIGHT LBS33.1
  • STACKABLEYes
  • SEAT COLORBrown
  • SEAT CONSTRUCTIONWood
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONSteel
  • NUMBER OF SEATS1
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONBosk™
  • MAXIMUM SEAT HEIGHT17-1/2
  • PACKAGE QUANTITY2
  • BASE4 Legged
  • CASTERSNo
  • ROTATION17.5
  • ARM TYPEArmless
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safco® Bosk® Wood Stacking Chair - Espresso - Pack of 2

Safco® Bosk® Wood Stacking Chair - Espresso - Pack of 2

Item #: WBB2198442

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top