Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® CoGo™ Indoor/Outdoor Steel Stacking Chair - Blue - Pack of 2

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Safco® CoGo™ Indoor/Outdoor Steel Stacking Chair - Blue - Pack of 2

Item #: WBB2198459

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $350.00 Save up to 42%
Price: $ 203.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® CoGo™ Indoor/Outdoor Steel Chairs - Blue - 2 Pack

CoGo is ideal for outdoor use but is easily adaptable for indoor use also. UV and weather resistant for the patio, deck or any outdoor dining area. Four sturdy legs with slat back and seat that is contoured for comfortable seating. Sturdy steel construction with durable scratch-resistant powder coat finish. Nylon glides to protect floor surface from scratching or marring. Stack up to 8 high on the floor. Packed 2 per carton.

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • WIDTH INCHES18-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES28-3/4
    • STYLEStacking Chairs
    • COLOR FINISHBlue
    • BACK TYPEMid Back
    • DESCRIPTIONIndoor/Outdoor Steel Chairs
    • WEIGHT LBS35
    • STACKABLEYes
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONSteel
    • FRAME COLORBlue
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER4360BU
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONCoGo™
    • MAXIMUM SEAT HEIGHT18
    • ROTATION18
    • CASTERSNo
    • ARM TYPEArmless
    • PACKAGE QUANTITY2
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!