Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flash Furniture Contoured Plastic Stacking Chair - 880 lb. Capacity - Black - Hercules Series

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Flash Furniture Contoured Plastic Stacking Chair - 880 lb. Capacity - Black - Hercules Series

Item #: WBB2256286

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.00 Save up to 55%
Price: $ 37.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Flash Furniture Contoured Plastic Stacking Chair - 880 lb. Capacity - Black - Hercules Series

When in need of a space-saving seating solution that is either permanent or temporary, stack chairs have been proven to be beneficial. Stack chairs are a popular choice for many businesses that include hotels, schools, restaurants, cafeterias, and offices. This chair features a contoured back and seat that provides optimal comfort. This versatile chair is ideal for both indoor and outdoor functions. With the ability to quickly store the chairs, it allows for the space to be used again for other purposes or when cleaning is needed. This heavy duty plastic stack chair is sturdy in construction to withstand regular use and frequent stacking. To make transporting even easier, equip yourself with the appropriate sized stack chair dolly.

Product Specifications

    • BRANDFlash Furniture
    • HEIGHT INCHES32
    • STYLEStacking Chairs
    • BACK TYPEMid Back
    • DESCRIPTIONPlastic Stack Chair
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES16-1/2
    • MANUFACTURERS PART NUMBERRUT-238A-BK-GG
    • CAPACITY LBS880
    • STACKABLEYes
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORGray
    • FRAME CONSTRUCTIONMetal
    • LIMITED WARRANTY2 Years
    • COLLECTIONHercules
    • MINIMUM SEAT HEIGHT17
    • MAXIMUM SEAT HEIGHT17
    • CASTERSNo
    • ARM TYPEArmless
    • BASESled Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!