Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA - 106484GRS - Sentinel Chair - Green with Door

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cortech USA - 106484GRS - Sentinel Chair - Green with Door

Item #: WBM1372362

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 290.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cortech USA 106484GRS, Sentinel Chair, Green with Door

The Sentinel Chair is a one piece rotationally molded arm chair. The chair has an EXTREME load capacity and is designed to stand alone or be ganged together. The Chair can be weighed down with sand through the optional ballast door, bolted to the floor, or bolted to multiple chairs. The chair has no wood or metal components, and will pass the Cal 133 Burn Test. The Sentinel Chair is ideal for use as Correctional Facility Furniture, Behavioral Health Furniture, Detention Furniture, Mental Health Furniture, Residential Institution Furniture, Public Safety Facilities Furniture and any other intense use application.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDCortech USA
    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES33
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • DESCRIPTIONSentinel Chair with Door
    • MANUFACTURERS PART NUMBER106484GRS
    • WEIGHT LBS30
    • TYPEChair
    • SEAT CONSTRUCTIONPolyethylene
    • MANUFACTURER PART NUMBER106484GRS-4
    • LIMITED WARRANTY10 Years
    • PACKAGE QUANTITY1
    • ARM TYPEFixed
    • CAL133 CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!