Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA - 96484BRS - Sabre Chair - Brown with Door

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cortech USA - 96484BRS - Sabre Chair - Brown with Door

Item #: WBM1372368

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 353.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cortech USA 96484BRS, Sabre Chair, Brown with Door

The Sabre Chair is an extremely durable, one piece rotationally molded plastic lounge chair. The Chair’s can be ganged together, weighed down through the optional ballast door, or bolted to the floor via concealed pilot holes. The Sabre passes the Cal 133 Burn Test, and is manufactured to ISO Quality Standards in the USA. The Chair is perfect for Schools, Universities, Park and Recreational Facilities, Mental and Behavioral Health Facilities, and any intense use environment. The ergonomic design provides maximum comfort, and includes a 10 year warranty.

Product Specifications

    • BRANDCortech USA
    • COLOR FINISHBrown
    • MANUFACTURERS PART NUMBER106484BKS
    • TYPEChair
    • SEAT CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBER96484BRS-2
    • ARM TYPEArmless
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed