Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Stacking Chair with Casters - Fabric Seat - Shadow - Set of 2 Blue - Motivate Series

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

HON® Stacking Chair with Casters - Fabric Seat - Shadow - Set of 2 Blue - Motivate Series

Item #: WBB1309075

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $616.00 Save up to 20%
Price: $ 490.18

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON Motivate 4-Leg Stack Chair| Set of 2, Shadow Shell, Morel Fabric

Motivate seating by HON transforms any space into a dynamic environment. This set of two four-leg stacking chairs feature upholstered seat cushions. Chairs stack up to six high on the floor. Shell color is Shadow, fabric color is Morel, and frame color is Platinum. Plastic shell back and upholstered seat are contoured to conform to the user's body. The seat and back move with the body to reduce pressure points. The efficient footprint and versatile design delivers comfort and adaptability. Plastic shell back offers breathability. Optional ilira-stretch fabric back allows for greater airflow and added comfort back allows for greater airflow and added comfort.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES21
    • DEPTH INCHES23
    • HEIGHT INCHES32-1/4
    • STYLEStacking Chairs
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES17-1/4
    • BACK HEIGHT INCHES18
    • BACK TYPEMid Back
    • DESCRIPTIONStacking Chairs With Casters
    • SEAT WIDTH INCHES17-3/4
    • SEAT DEPTH INCHES18-1/4
    • CAPACITY LBS300
    • STACKABLEYes
    • SEAT COLORTan
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHONMG201CU24
    • LIMITED WARRANTYLifetime
    • COLLECTIONMotivate
    • CERTIFIED/APPROVEDMeets or Exceeds ANSI/BIFMA and ISTA Performance Standards
    • MINIMUM SEAT HEIGHT18.25
    • MAXIMUM SEAT HEIGHT18.25
    • CASTERSYes
    • BASE4 Legged
    • MAXIMUM BACK HEIGHT INCHES18
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!