discount codeFree shipping over 300

Applied at checkout

+

Out of Stock

Flash Furniture Plastic Stack Chair - Lowell Contemporary Design - Red  - 4 per Pack

Flash Furniture Plastic Stack Chair - Lowell Contemporary Design - Red - 4 per Pack

Item #: WBB2308178

Not Yet Rated

Frequently Purchased Together

  • Universal Dolly For Stacking Chairs - 10 Chairs Capacity

    $36.95

  • Universal Dolly for Stacking Chairs - 12 Chair Capacity

    $85.95

Original Price: $193.95

Promotional Price: $180.37

Popular item in this category

Save 7%. Limited Time Promotion.
Our Price reflects 7% savings. Offer ends September 30, 2019.


Flash Furniture Plastic Stack Chair - Lowell Contemporary Design - Red - 4 per Pack

This unique styled Stack Chair offers a true universal design. Highlighted with a diamond quilted pattern and waterfall seat, this seat offers plenty of comfort along with style. No place is off limits as this Quilted Plastic Stack Chair will hold up in a classroom, conference room, restaurant dining room or around the home.

Features:

  • Stack Quantity: 5
  • Ripple Diamond Patterned Back and Seat
  • Polypropylene Molded Structure
  • Waterfall Seat reduces pressure on your legs


Product Specifications

  • BRANDFlash Furniture
  • WIDTH INCHES17
  • DEPTH INCHES20
  • HEIGHT INCHES31
  • STYLEStacking Chairs
  • ASSEMBLYUnassembled
  • BACK TYPEMid Back
  • DESCRIPTIONPlastic Stack Chair
  • SEAT WIDTH INCHES17
  • SEAT DEPTH INCHES14-1/2
  • SEAT HEIGHT INCHES18
  • MANUFACTURERS PART NUMBER4-LF-7-07C-RED-GG
  • STACKABLEYes
  • SEAT COLORRed
  • SEAT CONSTRUCTIONPlastic
  • FRAME COLORChrome
  • FRAME CONSTRUCTIONMetal
  • LIMITED WARRANTY5 Years
  • PACKAGE QUANTITY4
  • CAPACITY LBS.250
  • PROMOTION7 Percent Discount
  • ARM TYPEArmless
  • BASE4 Legged
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flash Furniture Plastic Stack Chair - Lowell Contemporary Design - Red  - 4 per Pack

Flash Furniture Plastic Stack Chair - Lowell Contemporary Design - Red - 4 per Pack

Item #: WBB2308178

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flash Furniture Plastic Stack Chair - Lowell Contemporary Design - Red  - 4 per Pack

    Be the first to know about our special deals and events!

    Top