Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flash Furniture Plastic Stack Chair - Lowell Contemporary Design - White  - 4 per Pack

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Flash Furniture Plastic Stack Chair - Lowell Contemporary Design - White - 4 per Pack

Item #: WBB2308174

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $424.00 Save up to 57%
Promotion Price: $ 180.37
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Save 7%. Limited Time Promotion.
Our Price reflects 7% savings. Offer ends September 30, 2019.


Flash Furniture Plastic Stack Chair - Lowell Contemporary Design - White - 4 per Pack

This unique styled Stack Chair offers a true universal design. Highlighted with a diamond quilted pattern and waterfall seat, this seat offers plenty of comfort along with style. No place is off limits as this Quilted Plastic Stack Chair will hold up in a classroom, conference room, restaurant dining room or around the home.

Features:

  • Stack Quantity: 5
  • Ripple Diamond Patterned Back and Seat
  • Polypropylene Molded Structure
  • Waterfall Seat reduces pressure on your legs


Product Specifications

    • BRANDFlash Furniture
    • WIDTH INCHES17
    • DEPTH INCHES20
    • HEIGHT INCHES31
    • STYLEStacking Chairs
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • DESCRIPTIONPlastic Stack Chair
    • SEAT WIDTH INCHES17
    • SEAT DEPTH INCHES14-1/2
    • SEAT HEIGHT INCHES18
    • MANUFACTURERS PART NUMBER4-LF-7-07C-WH-GG
    • STACKABLEYes
    • SEAT COLORWhite
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONMetal
    • LIMITED WARRANTY5 Years
    • CAPACITY LBS.250
    • ARM TYPEArmless
    • PACKAGE QUANTITY4
    • BASE4 Legged
    • PROMOTION7 Percent Discount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!