discount codeFree shipping over 300

Applied at checkout

Safco® Reve™ Plastic Guest Stacking Chair with Sled Base - Mahogany - Pack of 2

Safco® Reve™ Plastic Guest Stacking Chair with Sled Base - Mahogany - Pack of 2

Item #: WBB2198477

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$468.00 up to 41% OFF

Price: $274.95

Save $8.25 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Safco® Reve™ Guest Chair Sled Base with Round Back - Mahogany - 2 Pack

Dare to dream. Reve gives you a new reason to daydream. The contours of the chair provide lumbar support while the plastic wood-look perforated back provides breathability. Contoured solid plastic seat ensures uninterrupted comfort. The Reve guest chair provides your favorite daydreaming styles in office seating. Steel constructed sled base frame with included floor glides. Stack up to 12 high on the floor or use Chair Cart Global Part # B899942 (sold separately) to stack the sled base chair up to 18 high. Packed 2 chairs per carton.

Product Specifications

  • BRANDSafco®
  • WIDTH INCHES19-3/4
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES33-1/2
  • STYLEStacking Chairs
  • COLOR FINISHMahogany
  • BACK TYPEMid Back
  • DESCRIPTIONGuest Chair Sled Base with Round Back
  • MANUFACTURERS PART NUMBER6810MH
  • WEIGHT LBS23
  • STACKABLEYes
  • SEAT COLORMahogany
  • SEAT CONSTRUCTIONPlastic
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONSteel
  • NUMBER OF SEATS1
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONRêve™
  • MAXIMUM SEAT HEIGHT18
  • CASTERSNo
  • PACKAGE QUANTITY2
  • ROTATION18
  • ARM TYPEArmless
  • BASESled Base
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safco® Reve™ Plastic Guest Stacking Chair with Sled Base - Mahogany - Pack of 2

Safco® Reve™ Plastic Guest Stacking Chair with Sled Base - Mahogany - Pack of 2

Item #: WBB2198477

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top