Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Reve™ Plastic Guest Stacking Chair with Sled Base - Natural - Pack of 2

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Safco® Reve™ Plastic Guest Stacking Chair with Sled Base - Natural - Pack of 2

Item #: WBB2198475

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $445.00 Save up to 41%
Price: $ 260.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Reve™ Guest Chair Sled Base with Round Back - Natural - 2 Pack

Dare to dream. Reve gives you a new reason to daydream. The contours of the chair provide lumbar support while the plastic wood-look perforated back provides breathability. Contoured solid plastic seat ensures uninterrupted comfort. The Reve guest chair provides your favorite daydreaming styles in office seating. Steel constructed sled base frame with included floor glides. Stack up to 12 high on the floor or use Chair Cart Global Part # B899942 (sold separately) to stack the sled base chair up to 18 high. Packed 2 chairs per carton.

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • WIDTH INCHES19-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/2
    • STYLEStacking Chairs
    • COLOR FINISHNatural
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair Sled Base with Round Back
    • WEIGHT LBS23
    • STACKABLEYes
    • SEAT COLORNatural
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER6810NA
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONReve™
    • MAXIMUM SEAT HEIGHT18
    • ROTATION18
    • CASTERSNo
    • ARM TYPEArmless
    • PACKAGE QUANTITY2
    • BASESled Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!