Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Reve™ Plastic Guest Stacking Chair with Straight Legs - Lapis - Pack of 2

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Safco® Reve™ Plastic Guest Stacking Chair with Straight Legs - Lapis - Pack of 2

Item #: WBB2198454

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $407.00 Save up to 42%
Price: $ 236.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Reve™ Guest Chair Straight Leg with Round Back - Lapis - 2 Pack

Dare to dream. Reve gives you a new reason to daydream. The contours of the chair provide lumbar support while the plastic perforated back provides breathability. Contoured solid plastic seat ensures uninterrupted comfort. The guest chair provides your favorite daydreaming styles in office seating. Steel constructed straight-Leg Base frame with included floor glides. Stacks up to 6 high on the floor. Packed 2 per carton.

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • WIDTH INCHES19-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/2
    • STYLEStacking Chairs
    • COLOR FINISHLapis
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair Straight Leg with Round Back
    • WEIGHT LBS24.1
    • STACKABLEYes
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER6805LA
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONReve™
    • MAXIMUM SEAT HEIGHT18
    • ROTATION18
    • CASTERSNo
    • ARM TYPEArmless
    • PACKAGE QUANTITY2
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!