Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bevco 9351M-S-V-BLK Integra Vinyl Upholstered Chair, Medium-Back, Aluminum Base, Black

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Bevco 9351M-S-V-BLK Integra Vinyl Upholstered Chair, Medium-Back, Aluminum Base, Black

Item #: WBB2183096

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 302.95
Product Information
Customer Review
Product Q&A
Accessories
Bevco Integra Vinyl Upholstered Chair, Medium Back, Articulating Seat & Back Tilt, 5-Star Polished Aluminum Base, Mushroom Glides

BEVCO's INTEGRA series chairs offer around-the-clock reliability for a variety of workplace environments. Backrest styles are uniquely shaped for full back support and come standard with a heavy-duty polypropylene back shell to protect upholstery. The chairs resilient high-density foam provides long-last comfort. The 9000 series feature 5-Star polished aluminum bases.

Casters Sold Separately – Click Here

Product Specifications

    • BRANDBevco
    • WIDTH INCHES27
    • DEPTH INCHES27
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2
    • BACKRESTFull-Back
    • DESCRIPTIONUpholstered Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18
    • UPHOLSTERYVinyl
    • CAPACITY LBS300
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBER9351M-S-V-BLK
    • LIMITED WARRANTY12 Years
    • COLLECTIONIntegra
    • CERTIFIED/APPROVEDGreenGuard Gold/ANSI/BIFMA
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT26.5
    • ARM TYPEArmless
    • COLOR FAMILYBlack
    • LEG TYPEPolished Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!