Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in All Stained

# 8305 Open Communion Table, Two Tone Colonial White, Medium Oak Stain Trim

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

# 8305 Open Communion Table, Two Tone Colonial White, Medium Oak Stain Trim

Item #: WBB860646

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,893.00 Save up to 34%
Price: $ 1,899.00
Product Information
Customer Review
Product Q&A
Accessories
# 8305 Open Communion Table, Two Tone Colonial White, Medium Oak Stain Trim

Closed communion tables come standard at 60" wide, and most include rear access sliding doors. The coordinating open style communion tables are 54" wide standard, and this allows them to be lighter and easier to move around. Whether the highly decorative traceries in the #200 Series of chancel furniture, the simple yet elegant #400 Series, or even a colonial two-tone style is more suited to your sanctuary, we offer a style of communion table with the quality you demand at a truly affordable price.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • OVERALL HEIGHT INCHES32
    • DESCRIPTIONCommunion Table
    • BRANDImperial Woodwork Inc.
    • MANUFACTURER PART NUMBER8305OCTCOL-43
    • TOP FINISHMedium Oak Stain
    • UNIT FINISHColonial White
    • SERIES8300
    • STYLEOpen
    • ASSEMBLYNo Assembly Required
    • INSCRIPTIONThis Do In Remembrance of Me

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!