Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Communion Table

# 820 Flower Stand, Two Tone Colonial White, Light Oak Stain Trim

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

# 820 Flower Stand, Two Tone Colonial White, Light Oak Stain Trim

Item #: WBB860324

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $971.00 Save up to 35%
Price: $ 635.00
Product Information
Customer Review
Product Q&A
Accessories
# 820 Flower Stand, Two Tone Colonial White, Light Oak Stain Trim

Flower stands are made to coordinate with our standard styles of church furniture. The flower stand, also called a water table, comes in standard height of 32" and is 14" x 14". These flower stands offer the perfect way to complement your full chancel furnishings.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14
    • OVERALL HEIGHT INCHES32
    • DESCRIPTIONFlower Stand
    • BRANDImperial Woodwork Inc.
    • MANUFACTURER PART NUMBER820FSCOL-35
    • TOP/BASE FINISHLight Oak Stain
    • UNIT FINISHColonial White
    • SERIES820
    • ASSEMBLYNo Assembly Required

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed