Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
University of Dayton Double Neon Ring 15" Dia. Logo Clock

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

University of Dayton Double Neon Ring 15" Dia. Logo Clock

Item #: WBB895506

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $216.00 Save up to 38%
Price: $ 134.95
Product Information
Customer Review
Product Q&A
Accessories
University of Dayton Double Neon Ring 15" Dia. Logo Clock

Our neon-accented Logo Clocks are the perfect way to show your school pride. Chrome casing and a team specific neon ring accent a custom printed clock face, lit up by an brilliant white, inner neon ring. Neon ring is easily turned on and off with a pull chain on the bottom of the clock, saving you the hassle of plugging it in and unplugging it. Accurate quartz movement is powered by a single, AA battery (not included).

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES3
    • HEIGHT INCHES15
    • CONSTRUCTIONChrome, Plastic
    • DESCRIPTIONUniversity of Dayton Logo Clock
    • MANUFACTURERS PART NUMBERClk15DytnUn
    • MECHANISMQuartz
    • WEIGHT LBS5
    • BRANDHolland Bar Stool Co
    • STYLEWall Clock
    • LIMITED WARRANTY1 Year
    • NUMBER TYPENo Numbers
    • SHAPERound
    • TEAMUniversity of Dayton
    • TYPEAnalog Clocks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!