Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Amano Time Guardian® Automated Time Clock Hand Punch System, Gray, HP-1000/A164

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Amano Time Guardian® Automated Time Clock Hand Punch System, Gray, HP-1000/A164

Item #: WBB1729326

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,681.00
Product Information
Customer Review
Product Q&A
Accessories
Amano Time Guardian® Automated Time Clock Hand Punch System, Gray, HP-1000/A164

50 Employee Hand Punch System with Serial Connectivity. Comes with Hand Punch, Software and Serial Cable.

Benefits:

  • Eliminates buddy punching and time fraud
  • Eliminates the expense and hassles of badges and card-based systems
  • Reduces payroll costs and management time
  • Ensures employees’ data are secure
  • Installs quickly and is easy to use
  • Eliminates manual calculation errors
  • Provides multiple report options


Features:

  • Verifies employees’ identities in less than a second
  • Allows for the collection of in and out punches
  • Easily integrates into existing network infrastructures
  • Connects quickly to the time and attendance PC
  • No fingerprints or palm prints used
  • Green and red status light for each punch


Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES8
    • HEIGHT INCHES11
    • COLOR FINISHGray
    • DESCRIPTIONAutomated Hand Punch Time Clock
    • MANUFACTURERS PART NUMBERHP-1000
    • WEIGHT LBS5
    • BRANDAmano
    • MOUNT TYPEWall/Table
    • STYLEBiometric
    • LIMITED WARRANTY1 Year
    • CAPACITY50 Employees
    • NUMBER OF EMPLOYEES SUPPORTEDUp to 50
    • APPROVAL/CERTIFICATIONSUL
    • HERTZ120
    • PACKAGE QUANTITY1 Each
    • VOLTS60
    • TYPEAutomated Time Systems

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!