Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Amano Time Guardian® Automated Time Clock Hand Punch System, Gray, HP-3000E/A167

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Amano Time Guardian® Automated Time Clock Hand Punch System, Gray, HP-3000E/A167

Item #: WBB1729328

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,970.00
Product Information
Customer Review
Product Q&A
Accessories
Amano Time Guardian® Automated Time Clock Hand Punch System, Gray, HP-3000E/A167

512 Employee Ethernet Hand Punch System/Bell Signal Capability Along with Department Transfers. Eliminates "Buddy Punching." Comes with Software, Terminal and Cat 5 Cable.

Benefits:

  • Eliminates buddy punching and time fraud
  • Eliminates the expense and hassles of badges and card-based systems
  • Reduces payroll costs and management time
  • Ensures employees’ data are secure
  • Installs quickly and is easy to use
  • Eliminates manual calculation errors
  • Provides multiple report options


Features:

  • Verifies employees’ identities in less than a second
  • Stores up to 512 identities
  • Allows for the collection of in and out punches
  • Easily integrates into existing network infrastructures
  • Connects quickly to the time and attendance PC
  • No fingerprints or palm prints used
  • Green and red status light for each punch


Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES8
    • HEIGHT INCHES11
    • COLOR FINISHGray
    • DESCRIPTIONAutomated Hand Punch Time Clock
    • MANUFACTURERS PART NUMBERHP-3000E
    • WEIGHT LBS5
    • BRANDAmano
    • MOUNT TYPEWall/Table
    • STYLEBiometric
    • LIMITED WARRANTY1 Year
    • CAPACITY512 Employees
    • NUMBER OF EMPLOYEES SUPPORTEDUp to 512
    • APPROVAL/CERTIFICATIONSUL
    • HERTZ60
    • PACKAGE QUANTITY1 Each
    • VOLTS120
    • TYPEAutomated Time Systems

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this system integrate into Paychex?

Question Asked By: PAUL , SLC UT , December 14, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result