Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lathem Proximity Badge RF-BADGE - 15 per Package

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Lathem Proximity Badge RF-BADGE - 15 per Package

Item #: WBB1410259

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $45.00 Save up to 13%
Price: $ 38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lathem Proximity Badge RF-BADGE - 15 per Package

Proximity Badge For PC600, 15 Per Package

Product Specifications

    • LENGTH INCHES1-1/4
    • WIDTH INCHES2-1/4
    • HEIGHT INCHES1
    • CONSTRUCTIONPlastic
    • COLOR FINISHGray/Blue
    • DESCRIPTIONProximity Badge
    • MANUFACTURERS PART NUMBERRF-BADGE
    • BRANDLathem
    • TYPETime Cards & Badges
    • APPROVALS OR CERTIFICATIONSUnited States, Canada, Mexico
    • PACKAGE QUANTITY15/Pack

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

excellent

Your review: works perfectly

Pros: works perfectly

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!