Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ AKT60LE Knob Adjust Keyboard Tray with Mouse Platform, 17" Track Length, Black

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

3M™ AKT60LE Knob Adjust Keyboard Tray with Mouse Platform, 17" Track Length, Black

Item #: WBB1000607

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $216.40 Save up to 42%
Price: $ 125.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ AKT60LE Knob Adjust Keyboard Tray with Mouse Platform, 17" Track Length, Black

Knob Adjust Keyboard Tray features a basic knob adjust arm that controls both height and tilt. Gel wrist rest has antimicrobial protection that inhibits the growth of microorganisms, such as bacteria. Keyboard tray has a tilt range of +10/-15 degrees, 360-degree swivel and unlimited positions within height range. Height adjusts 1-1/2" above work surface and 4-1/2" below work surface. Mouse surface can mount left or right. Keyboard tray is designed for standard workstations that can accept a 17-3/4" track. Tray is made with a high percentage of recycled material.

Track length: Short (17.75"), Under-desk width needed 26", Under-desk depth needed 18.25", Star-knob adjustment controls height and tilt, Maximum height above mounting surface: 1", Maximum depth below mounting surface: 4.5", Compatible with shallow workstations where mounting depth is greater than 18.25", Basic single platform accommodates both keyboard and mouse. 3M™ Precise Optical Mousing Surface is position-able left or right, Gel wrist rests for keyboard and mouse add comfort by minimizing pressure points. Leatherette cover lasts longer than fabric-covered wrist rests and is easier to clean.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • MANUFACTURERS PART NUMBERAKT60LE
    • WIDTH INCHES25-1/4
    • DEPTH INCHES12
    • HEIGHT INCHES5-1/2
    • COLOR FINISHBlack
    • HEIGHT ADJUSTABILITY1.50" Above, 4.50" Below
    • DESCRIPTIONKnob Adjust Keyboard Tray with Mouse Platform
    • MATERIAL(S)Steel, Plastic
    • TYPEKeyboard Tray
    • TILT (DEGREES)+15°/-15°
    • SWIVEL (DEGREES)360°
    • KEYBOARD TRAY (W X D)25-1/4" x 12"
    • GLIDE TRACK LENGTH17"
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLifetime on Keyboard Arm, 5 Years on Keyboard Tray, 1 Year on Wrist Rest

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!