Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC® BR1000G Back-UPS Pro 1000 Battery Backup System, 8 Outlets, 1000 VA / 600 Watts

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

APC® BR1000G Back-UPS Pro 1000 Battery Backup System, 8 Outlets, 1000 VA / 600 Watts

Item #: WBB259076

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $215.00 Save up to 19%
Price: $ 174.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
APC® BR1000G Back-UPS Pro 1000 Battery Backup System, 8 Outlets, 1000 VA / 600 Watts

Stay productive during medium-length power outages with this backup system that provides you with abundant battery power. Be green and protected, thanks to energy-conscious features like high-efficiency charging, AVR Bypass and power-saving outlets. Data line surge suppression protects your equipment from surges and spikes traveling over Ethernet and coax cable lines. Automatic Voltage Regulation (AVR) instantly corrects voltage fluctuations, so you can keep working during brownouts and overvoltages. Automatic self-test ensures your system is always ready when you need it. Convenient LCD front panel displays the status of over 20 utility and battery backup conditions. Protection Type: Cable Modem;Ethernet;Power; System VA: 1,000 VA; Backup Time at Half Load: 20 minutes @ 300 Watts. 3 years warranty for repair or replace (excluding battery) and 2 year for battery.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDAPC®
    • MANUFACTURERS PART NUMBERBR1000G
    • WIDTH INCHES3-15/16
    • DEPTH INCHES15
    • HEIGHT INCHES9-7/8
    • COLORBlack
    • DESCRIPTIONBack-UPS Pro 1000 Battery Backup System
    • MATERIAL(S)Plastic
    • WEIGHT LBS23.6 lb.
    • TYPEBackup System
    • BATTERY RECHARGE TIME8 Hours
    • POWER SOURCE120V, 50/60Hz
    • RUN TIME20 Minutes
    • OUTPUT1000VA / 600 Watts
    • CONNECTOR/PORT/INTERFACECoaxial, RJ45, RS232, USB
    • NUMBER OF OUTLETS8
    • CORD LENGTH6 ft. (1.83 Meters)
    • LIMITED WARRANTY3 Years
    • COMPLIANCE STANDARDSFCC Class B Certified, TUV, UL Listed
    • JACKSRJ45

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result