APC® BR1500G Back-UPS Pro 1500 Battery Backup System, 10 Outlets, 1500 VA / 865 Watts

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

APC® BR1500G Back-UPS Pro 1500 Battery Backup System, 10 Outlets, 1500 VA / 865 Watts

Item #: WBB1136128

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $359.00 Save up to 22%
Price: $ 279.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
APC® BR1500G Back-UPS Pro 1500 Battery Backup System, 10 Outlets, 1500 VA / 865 Watts

The Back-UPS Pro provides abundant battery backup power, so you can work through medium and extended length power outages. It safeguards your equipment against damaging surges and spikes that travel along utility and data lines. The BackUPS Pro also features automatic voltage regulation (AVR), which instantly adjusts high and low voltages to safe levels, so you can work indefinitely during brownouts and over-voltages.

The Back-UPS Pro also includes unique "green" features, like power-saving outlets that automatically turn off idle peripherals. A high efficiency charging system and "AVR Bypass" also reduce power consumption. With the rest of the Back-UPS Pro's standard features, this is the perfect unit to protect your productivity from the constant threat of bad power and lost data.

Features:
  • LCD (Liquid Crystal Display) gives the status of over 20 different utility and battery backup conditions.
  • Automatic Voltage Regulation (AVR) instantly corrects voltage fluctuations so you can work indefinitely through brownouts and over-voltages.
  • 5 "Battery Backup & Surge Protected" Outlets keep a CPU, monitor and other critical devices running when the power goes out or fluctuates outside safe levels. (Includes one power-saving “Controlled” outlet).
  • 5 "Surge Only" Outlets protect printers, faxes or other equipment without reducing battery capacity. (Includes three power-saving "Controlled" outlets).
  • Data Line Surge Protection guards against surges and spikes traveling over Ethernet or coax cable lines.
  • PowerChute Software lets you use your computer to access additional power protection and management features:
    • Preserves your work, shuts down system during outages
    • Restarts your system, minimizing work disruptions
    • Enables customization of your Back-UPS settings
    • Monitors and displays power and battery status
  • Push Button Circuit Breaker enables quick recovery from overloads.
  • 3 Year Warranty, $150,000 Equipment Protection Policy, free technical support and data recovery services.
  • Automatic Diagnostic Testing ensures your unit is ready when you need it.
  • External Battery Pack Compatibility allows you to dramatically increase your run time.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDAPC®
    • WIDTH INCHES4-3/8
    • DEPTH INCHES15
    • HEIGHT INCHES11-3/4
    • COLORBlack
    • DESCRIPTIONBack-UPS Pro 1500 Battery Backup System
    • WEIGHT LBS26.62 lbs.
    • TYPEBackup System
    • BATTERY RECHARGE TIME8 hours
    • POWER SOURCE120V, 50/60Hz
    • RUN TIME13 minutes @ 432.5 Watts
    • OUTPUT1500 VA / 865 Watts
    • CONNECTOR/PORT/INTERFACEUSB
    • NUMBER OF OUTLETS10
    • CORD LENGTH6 ft. (1.83 meters)
    • LIMITED WARRANTY3 Years
    • COMPLIANCE STANDARDSFCC Part 15 Class B, NOM, TUV, UL 1778

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!