Balt® 66675 Desktop Clamp-on AC Power Outlet and 2.1A USB Charging Hub with Tablet Stand

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Balt® 66675 Desktop Clamp-on AC Power Outlet and 2.1A USB Charging Hub with Tablet Stand

Item #: WBB2108755

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Desktop Clamp Mount AC Power Outlet & 2.1A USB Charging Hub

The new Clamp Mount Outlet & USB Charger will add instant convenient AC power and USB charging accessibility to your desktop. Keep your laptops, tablets, phones, or other mobile computing devices charged and ready to go at your desk, in your conference room, or anywhere else power access is needed. This clamp mount charges at 2.1 amps split between 2 ports.

Features:

  • Adjusts to fit a desktop from .75" to 2" thick.
  • Includes three AC outlets, two USB charging ports, and a 10' power cord.
  • Handy lip can be used as a tablet stand. Accommodates the Otterbox Defender case with cover.
  • UL/cUL listed. Tested for UL 962A (furniture power distribution).


Documents are in PDF format

Product Specifications

    • BRANDBalt®
    • MANUFACTURERS PART NUMBER66675
    • WIDTH INCHES7-1/4
    • DEPTH INCHES5-1/4
    • HEIGHT INCHES3
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel, Plastic
    • DESCRIPTIONClamp Mount Outlet/USB Charger
    • WEIGHT LBS3 lbs.
    • TYPEUSB Charger
    • POWER SOURCE120VAC, 50/60Hz
    • OUTPUT2 USB Ports x 5V/2.1A
    • NUMBER OF OUTPUTS2 USB Ports; 3 AC Outlets
    • CORD LENGTH10 ft.
    • ASSEMBLYAssembled
    • CERTIFIED/APPROVALUL/cUL Listed, Tested for UL 962A
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed