Take 15% off your entire order!

Offer applied at checkout

+

FlexiSpot® CMP017-S Deluxe Cable Spine 50" Cable Management Kit, Silver

FlexiSpot® CMP017-S Deluxe Cable Spine 50" Cable Management Kit, Silver

Item #: WBB2365281

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.99

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

FlexiSpot® CMP017-S Deluxe Cable Spine 50" Cable Management Kit, Silver

The total height of the cable spine is 129cm (50.40") and normally is mounted from the under desk to the floor. The base is metal for added weight and stability while the spine itself is strong ABS.

Features:
  • Designed to follow the movement of any adjustable desks / sit-stands, the cable tidy organizer can equally be used with regular fixed height desks
  • An attractive and practical way to keep your wiring neat and tidy
  • The Cable Spine routes cables from floor to desk and provides mechanical protection and strain relief
  • Snap-together interlink blocks with 5.07 inch diameter steel base plate; It comes with top hooking element to screw under top surface
  • The total height it's adjustable by manually adding / removing blocks
  • The total height of the cable spine is 129cm (50.40") and normally is mounted from the under desk to the floor
  • The base is metal for added weight and stability while the spine itself is strong ABS


Product Specifications

  • BRANDFlexiSpot®
  • MANUFACTURERS PART NUMBERCMP017-S
  • WIDTH INCHES6-3/4
  • DEPTH INCHES3-5/8
  • HEIGHT INCHES50-3/8
  • DESCRIPTIONCable Spine
  • COLOR FINISHSilver
  • CONSTRUCTIONABS Plastic
  • WEIGHT LBS1.8
  • TYPECable Management
  • ASSEMBLY1 Year
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FlexiSpot® CMP017-B Deluxe Cable Spine 50" Cable Management Kit, Black

Item #: B2365282

Not Yet Rated

Usually ships in 7 to 10 days

$34.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FlexiSpot® CMP017-S Deluxe Cable Spine 50" Cable Management Kit, Silver

FlexiSpot® CMP017-S Deluxe Cable Spine 50" Cable Management Kit, Silver

Item #: WBB2365281

The item above has been added to your shopping list:

List name

Save Item to

Select List

    FlexiSpot® CMP017-S Deluxe Cable Spine 50" Cable Management Kit, Silver
    FlexiSpot® CMP017-S Deluxe Cable Spine 50" Cable Management Kit, Silver
    FlexiSpot® CMP017-S Deluxe Cable Spine 50" Cable Management Kit, Silver
    FlexiSpot® CMP017-S Deluxe Cable Spine 50" Cable Management Kit, Silver
    FlexiSpot® CMP017-S Deluxe Cable Spine 50" Cable Management Kit, Silver
    FlexiSpot® CMP017-S Deluxe Cable Spine 50" Cable Management Kit, Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant