Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ 17302CLRES Command™ Clear Small Cord Clips, Pack of 8

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

3M™ 17302CLRES Command™ Clear Small Cord Clips, Pack of 8

Item #: WBB1000926

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.80
Product Information
Customer Review
Product Q&A
Accessories
3M™ 17302CLRES Command™ Clear Small Cord Clips, Pack of 8

Take the hassle out of cord management with damage-free hanging. Cord clips discreetly manage cords with clips so clear they disappear. Use the included Command Adhesive Strips to apply and relocate the clips. Clear strips hold strongly and remove cleanly. Cord organization set includes 8 small clips and 12 adhesive strips.

Product Specifications

    • BRAND3M™
    • MANUFACTURERS PART NUMBER17302CLRES
    • WIDTH INCHES3/4
    • DEPTH INCHES1/2
    • HEIGHT INCHES3/8
    • COLOR FINISHClear
    • DESCRIPTIONCommand™ Clear Small Cord Clips
    • MATERIAL(S)Plastic
    • TYPECable Management
    • SIZESmall
    • INCLUDES8 Clips, 12 Strips
    • PACKAGE QUANTITY8
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!