Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Verbatim® 97705 Universal Card Reader, USB 2.0, Black

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Verbatim® 97705 Universal Card Reader, USB 2.0, Black

Item #: WBB1001439

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.00 Save up to 34%
Price: $ 16.50
Product Information
Customer Review
Product Q&A
Accessories
Verbatim® 97705 Universal Card Reader, USB 2.0, Black

Verbatim's USB 2.0 Universal Card Reader makes transferring your digital photos fast and easy. With a sleek, modern design and piano-black finish, the Universal Card Reader supports a wide variety of memory card formats, offering plug-and-play functionality with both Windows and Mac operating systems. Once connected, you can instantly begin transferring your photos.

Supports memory card formats including CompactFlash Type I & Type II (CF), Secure Digital (SD), Secure Digital High Capacity (SDHC), Mini SD*, Micro-SD*, Memory Stick (MS), Memory Stick PRO, Memory Stick Duo, Memory Stick PRO Duo, Memory Stick PRO-HG Duo, Memory Stick Micro (M2), MultiMedia Card (MMC), xD-Picture Card (xD), Secure Digital XC (SDXC). Adapter not included.

Compatibility: Windows XP, Vista, and Windows 7 and higher; Mac OS X 10.1 and higher; Linux kernel 2.6 and higher.

Product Specifications

    • BRANDVerbatim®
    • MANUFACTURERS PART NUMBER97705
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Card Reader, USB 2.0
    • TYPECard Readers
    • INTERFACEUSB 2.0
    • STORAGE CAPACITY--
    • FORM FACTORExternal
    • INCLUDESUSB Cable
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!