Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech 960-000585 C310 HD Webcam with Built-in Mic, Black

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Logitech 960-000585 C310 HD Webcam with Built-in Mic, Black

Item #: WBB1135464

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.99 Save up to 7%
Price: $ 55.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Logitech 960-000585 C310 HD Webcam with Built-in Mic, Black

Webcam allows you to call in HD 720p video on most major instant messaging services and included Logitech Vid HD video calling. Webcam also lets you upload your HD video with one click. Take high-resolution 5 megapixel snapshots with RightLight2 technology. This system of hardware and software delivers high-quality video in less-than-ideal lighting conditions. Built-in mic with RightSound delivers clear conversations without annoying background noise. Video Effects feature lets you replace your video with an Avatar that moves like you, apply photographic filters or manipulate your video in real time. HD Webcam C310 includes video capture up to 1280 x 720 pixels, a 5' cable and is compatible with Windows XP, Windows Vista and Windows 7. Basic Requirements: Windows XP (SP2 or higher), Windows Vista or Windows 7 (32-bit or 64-bit), 1GHz Processor, 512MB RAM or more, 200MB hard drive space, Internet connection, USB 1.1 port (2.0 recommended) For HD 720p Video Calling and Recording:, 2.4GHz Intel Core 2 Duo, 2GB RAM, 200MB hard drive space, USB 2.0 port, 1 Mbps upload speed or higher, 1280 x 720 screen resolution. Compatible with Laptops, LCD or CRT Monitors.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLogitech
    • MANUFACTURERS PART NUMBER960-000585
    • WIDTH INCHES3-1/2
    • DEPTH INCHES3
    • HEIGHT INCHES3-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONC310 HD Webcam with Built-in Mic
    • TYPEWebcam
    • CORD LENGTH5 Feet
    • INTERFACEUSB 2.0
    • OPERATING SYSTEM COMPATIBILITYWindows XP, Vista, 7, 8, 10
    • BATTERY INCLUDEDNo
    • BATTERY SIZENot Applicable
    • CONNECTIVITYWired
    • SENSOR TYPECMOS
    • MEGAPIXELS5MP
    • VIDEO RESOLUTION1280 x 720 Pixels
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed