Balt® 27735 iTeach Mobile Power Tower, 40"H x 17-1/2"W x 17-1/2"D

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Balt® 27735 iTeach Mobile Power Tower, 40"H x 17-1/2"W x 17-1/2"D

Item #: WBB2108754

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 314.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® iTeach Mobile Power Tower

Get convenient access to power in your multiuser table groups with the versatile and capable iTeach Mobile Power Tower. Provides instant AC outlet and USB charging access to multiple users in group seating arrangements. Ideal for providing power to laptops, Chromebooks, tablets, or smart phones. Power capacity is provided through a single 3-prong plug. Users no longer have to search for or share power outlets. The iTeach Mobile Power Tower includes two AC outlets and two USB outlets on each of four sides, for a total of eight each. Easily mobile on four dual-wheel casters (two locking). Durable aluminum frame includes a cord winder for the 15' power cable. The Power Tower charges at 2.1 amps split between the two ports on each side.

Documents are in PDF format

Product Specifications

    • BRANDBalt®
    • MANUFACTURERS PART NUMBER27735
    • WIDTH INCHES17-1/2
    • DEPTH INCHES17-1/2
    • HEIGHT INCHES40
    • COLOR FINISHGray
    • DESCRIPTIONMobile Power Tower
    • CONSTRUCTIONAluminum
    • WEIGHT LBS.22
    • TYPECharging Accessory
    • POWER SOURCE15' Power Cord
    • OUTPUT2.1 amps split between two ports
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • OUTPUT CATEGORYShared
    • NUMBER OF OUTPUTS8 USB; 8 AC Outlets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!