Take 15% off your entire order!

Offer applied at checkout

+

Tripp Lite 7-Port USB 2.0 Hi-Speed Hub, 4-ft. Cable

Tripp Lite 7-Port USB 2.0 Hi-Speed Hub, 4-ft. Cable

Item #: WBB246399

(80)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Scosche® Smartstrike II Charge & Sync Cable for Lightning USB Devices, Black

    $16.00

  • Scosche® Smartstrike II Charge & Sync Cable for Lightning USB Devices, White

    $16.00

  • Master® CordAway® 00201 Adjustable Grommet, 2" Diameter, Black, Pack of 1

    $2.47

$75.86 up to 25% OFF

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tripp Lite 7-Port USB 2.0 Hi-Speed Hub, Black/White, 4 ft. Cable

Tripp Lite's ultra small 7-port USB 2.0 hub is the most versatile and powerful hub on the market. It allows you to connect up to seven USB devices to a single USB port on your computer. This unit meets or exceeds USB 2.0 Specifications for Hi-Speed data transmission rates up to 480Mbps. Perfect for both the mobile and desktop user. While the hub will function perfectly in virtually all cases without needing external power, a compact, multi-voltage AC adapter (100-240V ) has been provided for the rare circumstance when connecting a power hungry device. This USB 2.0 device is backwards compatible so that it will function with both USB 2.0 and USB 1.1 devices. Over-current protection safeguards connected equipment from overvoltages. Includes stand for upright positioning.

Features:
  • USB2.0 7-Port Hub
  • Supports data transfer rates up to 480Mbps
  • Connect up to 7 USB devices to a single USB port on your computer
  • Compact design is ideal for use with a laptop/notebook computer
  • Does not require external power, software, or complicated set-up procedures
  • Plug-and-play/hot-swappable allows you to add or remove a device at any time
  • Per-port overcurrent protection
  • Bus-powered or self-powered
  • Supports USB 2.0 spec up to 500mA per port
  • On bus-power, 500mA from the USB 2.0 computer port is shared between the hub ports
  • The included external power supply provides 2.5A of power, to be shared between the hub ports (up to 500mA per port)
  • Compact, multi-voltage power supply (100-240V) provided
  • Compatible with all major operating systems

Product Specifications

  • BRANDTripp Lite
  • MANUFACTURERS PART NUMBERU222-007-R
  • WIDTH INCHES3-3/8
  • DEPTH INCHES2-3/4
  • HEIGHT INCHES15/16
  • DESCRIPTION7-Port USB 2.0 Hi-Speed Hub
  • COLOR FINISHBlack/White
  • CONSTRUCTIONABS
  • CABLE LENGTH FT4 ft. (1.2 meter)
  • TYPEUSB Hub
  • POWER SOURCEAC Power Adapter
  • CABLE TYPEUSB 2.0
  • NUMBER OF PORTS7
  • CONNECTION TYPE 1USB B (Female)
  • CONNECTION TYPE 2(7) USB A (Female)
  • OPERATING TEMPERATURE0° - 40°C
  • ASSEMBLYAssembled
  • APPROVALS OR CERTIFICATIONSCE, FCC, RoHS, REACH
  • LIMITED WARRANTY3 Years
Customer Review

5.0

  • 5 Star

    64
  • 4 Star

    12
  • 3 Star

    4
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 28, 2019

    Great product
    Your review:
    Works well
  • Reviewer: Anonymous

    Date: December 18, 2019

    Solved our lack of USB port problem
    Your review:
    The setup was a breeze and it had enough ports for everything we needed to hook up. So far everything is working smoothly.
  • Reviewer: Anonymous

    Date: December 08, 2019

    Perfect tool for the job
    Your review:
    Right sized tool for the space I need it to reside.
  • Reviewer: Anonymous

    Date: November 13, 2019

    I fits great on my desk.
    Your review:
    Love the 5 plugs in the back. and it left me two free ones in the front.
  • Reviewer: Anonymous

    Date: October 13, 2019

    Compact and efficient
    Your review:
    Being used in my office where I have many devices to attach to my PC.
  • Reviewer: Anonymous

    Date: September 19, 2019

    Finally! No more plugging and unplugging
    Your review:
    This is just what we needed. No more unplugging one device to use another.
  • Reviewer: Anonymous

    Date: August 12, 2019

    very easy to use
    Your review:
    This is a great product. It is small and easy to set-up and makes USB ports easily accessible
  • Reviewer: Anonymous

    Date: July 24, 2019

    It just great quality, fast and easy
    Your review:
    i use this product to connect up USB devices as my laptop does not have enough usb ports
  • Reviewer: Anonymous

    Date: February 25, 2019

    Awesome product that I would buy again.
    Your review:
    We have numerous large drawings that we transfer and this makes it so much easier and faster to do so. Great product & would recommend.
  • Reviewer: Anonymous

    Date: January 26, 2019

    A Company I Trust!
    Your review:
    I had a need for a USB hub for my Macbook Pro. I have always trusted Tripp-lite products. After checking out what was on the market, I naturally picked this one as it's by a company I trust. The product is doing the job for me. Thank you Tripp-Lite for another great product.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this be plugged into a wall socket also?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Yes it comes with an ac adapter.

Popular item in this category

Tripp Lite 4-Port USB Charging Station with On-The-Go (OTG) Hub

Item #: B2298856

(10)

Usually ships in 2 to 5 days

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tripp Lite 7-Port USB 2.0 Hi-Speed Hub, 4-ft. Cable

Tripp Lite 7-Port USB 2.0 Hi-Speed Hub, 4-ft. Cable

Item #: WBB246399

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tripp Lite 7-Port USB 2.0 Hi-Speed Hub, 4-ft. Cable
    Tripp Lite 7-Port USB 2.0 Hi-Speed Hub, 4-ft. Cable
    Tripp Lite 7-Port USB 2.0 Hi-Speed Hub, 4-ft. Cable
    Tripp Lite 7-Port USB 2.0 Hi-Speed Hub, 4-ft. Cable
    Tripp Lite 7-Port USB 2.0 Hi-Speed Hub, 4-ft. Cable
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant