Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tatco 22100 Nylon Cable Ties, 4"L x 1/16"W, 18 lb. Strength, Natural, Pack of 1000

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Tatco 22100 Nylon Cable Ties, 4"L x 1/16"W, 18 lb. Strength, Natural, Pack of 1000

Item #: WBB1000965

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.95 Save up to 17%
Price: $ 15.80
Product Information
Customer Review
Product Q&A
Accessories
Tatco 22100 Nylon Cable Ties, 4"L x 1/16"W, 18 lb. Strength, Natural, Pack of 1000

Tamperproof ties permanently secure cables, chairs, cords, bags, and other loose items. Tighten and lock as needed. Use multiple sizes and strengths for various applications. Ties will not stretch or slide.

Product Specifications

    • BRANDTatco
    • MANUFACTURERS PART NUMBER22100
    • WIDTH INCHES4
    • DEPTH INCHES1/16
    • HEIGHT INCHES--
    • COLOR FINISHNatural
    • DESCRIPTIONNylon Cable Ties
    • MATERIAL(S)Nylon
    • TYPECable Management
    • PACKAGE QUANTITY1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!