Take 15% off your entire order!

Offer applied at checkout

+

Kensington® 64327 Orbit® Optical Trackball, Black/Silver

Kensington® 64327 Orbit® Optical Trackball, Black/Silver

Item #: WBB1001114

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Innovera® IVR51450 Gel Mouse Pad with Wrist Rest, Non-Skid Base, Black

    $10.75

  • Kensington® 64370 Spill-Proof 104-Key Wired Keyboard, Black

    $18.25

  • Kensington® 22801 Cushioned Wrist Rest Pillow Support, Black

    $10.75

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kensington® 64327 Orbit® Optical Trackball, Black/Silver

The hand-hugging design of this trackball provides the comfort and support of a mouse with the ease of use of a fingertip-controlled optical trackball. Compared to a conventional mouse, the stationary Orbit Optical Trackball requires less arm movement and saves desk space. The precise tracking mechanism is resistant to dust, reducing the need for regular trackball cleaning. Trackball includes a 6' cord and is compatible with Windows 95 or later. USB and PS2 connectivity offers greater compatibility.

Product Specifications

  • BRANDKensington®
  • MANUFACTURERS PART NUMBER64327
  • WIDTH INCHES9-1/2
  • DEPTH INCHES9-7/8
  • HEIGHT INCHES2-3/4
  • DESCRIPTIONOrbit® Optical Trackball
  • COLOR FINISHBlack/Silver
  • TYPETrackball
  • INTERFACEUSB
  • OPERATING SYSTEM COMPATIBILITYWindows, Mac, Chrome
  • BATTERY INCLUDEDNo
  • BATTERY SIZENot Applicable
  • CONNECTIVITYWired
  • SENSOR TYPEOptical
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY5 Years
  • SCROLLER TYPEScroll Ball
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Kensington® 64671 Portable Combination Laptop Lock with 6 ft. Cable, Red

Item #: B1969396

Not Yet Rated

Ships same day.

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kensington® 64327 Orbit® Optical Trackball, Black/Silver

Kensington® 64327 Orbit® Optical Trackball, Black/Silver

Item #: WBB1001114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kensington® 64327 Orbit® Optical Trackball, Black/Silver
    Kensington® 64327 Orbit® Optical Trackball, Black/Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant