Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® 8036101 Professional Series Executive Keyboard Tray, 21-3/4" Track Length, Black

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Fellowes® 8036101 Professional Series Executive Keyboard Tray, 21-3/4" Track Length, Black

Item #: WBB1000765

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $427.49 Save up to 38%
Price: $ 265.95
Product Information
Customer Review
Product Q&A
Accessories
Fellowes® 8036101 Professional Series Executive Keyboard Tray, 21-3/4" Track Length, Black

Features/Benefits

  • Height and tilt indicators let you customize keyboard tray settings
  • Designed and manufactured for Fellowes by Humanscale
  • Comfort-Lift™ system lets you slide mouse platform left or right over keyboard numeric pad and offers 2 custom height positions
  • Mouse platform tilts forward or backward and adjusts up or down to height of keyboard
  • Warning Trak™ helps prevent mouse from sliding off mousing platform
  • Mouse platform mounts on left or right side of keyboard
  • Lift and lock feature lets you adjust height with one hand
  • Single-touch lever slides from left to right to adjust tray tilt up to 10 degrees
  • Health-V™ memory foam supports with Microban antimicrobial protection
  • Meets ANSI/BIFMA standards

    Additional Information
  • Designed and manufactured for Fellowes® by Humanscale®
  • Comfort-Lift™ system lets you slide mouse platform left or right over keyboard numeric pad and offers 2 custom height positions
  • Mouse platform tilts forward or backward, adjusts up or down to height of keyboard, and mounts on left or right side of keyboard
  • Warning Trak™ helps prevent mouse from sliding off mousing platform
  • Height and tilt indicators let you customize keyboard tray settings
  • Lift and lock feature lets you adjust height with one hand - tilt platform to reposition, then straighten to lock in place
  • Single-touch lever slides from left to right to adjust tray tilt up to 10 degrees
  • Health-V™ memory foam supports with Microban® antimicrobial protection stay cleaner and relieve wrist pressure to help prevent carpal tunnel syndrome
  • Meets ANSI/BIFMA standards


  • Documents

    Documents are in PDF format

    Product Specifications

      • BRANDFellowes®
      • MANUFACTURERS PART NUMBER8036101
      • WIDTH INCHES28-3/16
      • DEPTH INCHES21-1/4
      • HEIGHT INCHES5-3/4
      • COLOR FINISHBlack
      • HEIGHT ADJUSTABILITY2.50",1.75" or 2.18" Below
      • DESCRIPTIONProfessional Series Executive Keyboard Tray
      • MATERIAL(S)Steel, Plastic
      • TYPEKeyboard Tray
      • TILT (DEGREES)+0°/-10°
      • KEYBOARD TRAY (W X D)19" x 10-5/8"
      • MOUSE TRAY (W X D)8-1/2" x 10-5/8"
      • GLIDE TRACK LENGTH21-3/4"
      • PACKAGE QUANTITY1
      • LIMITED WARRANTYLimited Lifetime

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!