Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech 980-000797 Z50 Portable Home Mini Speaker, White/Gray

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Logitech 980-000797 Z50 Portable Home Mini Speaker, White/Gray

Item #: WBB1954086

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Logitech 980-000797 Z50 Portable Home Mini Speaker, White/Gray

Produces ten watts peak power for surprisingly loud sound. Connect to multiple devices in addition to your PC, such as your smartphone, tablet or laptop. The 2-1/4" driver produces five watts of power for a superior, loud sound. The compact single driver speaker is portable, so you can move from room to room to play your multimedia all around the home.

Documents

Documents are in PDF format

Product Specifications

    • BRANDLogitech
    • MANUFACTURERS PART NUMBER980-000797
    • WIDTH INCHES3-3/8
    • DEPTH INCHES3-3/8
    • HEIGHT INCHES4-1/8
    • COLOR FINISHWhite/Gray
    • DESCRIPTIONZ50 Portable Home Mini Speaker
    • MATERIAL(S)Metal, Plastic
    • WEIGHT LBS.0.99
    • TYPEComputer Speakers
    • POWER SOURCEAC Adapter
    • CORD LENGTHPower Cord: 6 ft
    • COMPATIBILITYTelevision, Computer, Smartphone, Tablet, Music Player
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY2 Years
    • PACKAGE CONTENTSSpeaker, AC Adapter, User Guide
    • INPUT VOLTAGE100-240V
    • FREQUENCY RESPONSE100 Hz to 18 kHz
    • CONTROLSControl Volume From User Device
    • RMS OUTPUT POWER5W
    • SPEAKER CONFIGURATION1.0
    • CONNECTION TYPE3.5mm Jack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed