Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Verbatim® 44050 Micro USB Flash Drive, 16 GB, Black

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Verbatim® 44050 Micro USB Flash Drive, 16 GB, Black

Item #: WBB1001407

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.00 Save up to 23%
Price: $ 11.50
Product Information
Customer Review
Product Q&A
Accessories
Verbatim® 44050 Micro USB Flash Drive, 16 GB, Black

Travel-tough and water resistant, the Verbatim Micro USB Drive offers secure storage in an ultra-compact size. The ergonomic form factor makes handling the drive easy while the ruggedized SIP design makes this an ultra portable, durable and reliable USB drive. The included lanyard makes keeping up with this tiny drive easy when on the go. Compatibility: Windows XP, Vista, and Windows 7 and higher; Mac OS X 10.1 and higher; Linux kernel 2.6 and higher.

Product Specifications

    • BRANDVerbatim®
    • MANUFACTURERS PART NUMBER44050
    • WIDTH INCHES1-1/4
    • DEPTH INCHES1/2
    • HEIGHT INCHES1/8
    • COLOR FINISHBlack
    • DESCRIPTIONMicro USB Flash Drive
    • TYPEUSB Flash Drives
    • INTERFACEUSB 2.0
    • STORAGE CAPACITY16 GB
    • READING SPEED10 MB/s
    • WRITING SPEED4 MB/s
    • FORM FACTORExternal
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!