Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Verbatim® 97464 Store 'n' Stay Nano USB Flash Drive, 16 GB, Black

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Verbatim® 97464 Store 'n' Stay Nano USB Flash Drive, 16 GB, Black

Item #: WBB1001372

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.00 Save up to 27%
Price: $ 10.25
Product Information
Customer Review
Product Q&A
Accessories
Verbatim® 97464 Store 'n' Stay Nano USB Flash Drive, 16 GB, Black

Easily add more storage options to your notebook computer or car stereo with Verbatim's stay-in Store 'n' Go Nano USB drive. Allowing storage in a drive that fits in the body of a Nano receiver, the Nano USB drive features a snag-free, low-profile design that is small enough to leave in your laptop or stereo, without getting in the way Perfect for use in your laptop or car, this dime-sized drive can be easily removed for fast file sharing. Compatibility: Windows XP, Vista, and Windows 7 and higher; Mac OS X 10.1 and higher; Linux kernel 2.6 and higher.

Product Specifications

    • BRANDVerbatim®
    • MANUFACTURERS PART NUMBER97464
    • COLOR FINISHBlack
    • DESCRIPTIONStore 'n' Stay Nano USB Flash Drive
    • TYPEUSB Flash Drives
    • INTERFACEUSB 2.0
    • STORAGE CAPACITY16 GB
    • FORM FACTORExternal
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!