Take 15% off your entire order!

Offer applied at checkout

+

Logitech 910-002696 M525 Full-Size Wireless Mouse, Black

Logitech 910-002696 M525 Full-Size Wireless Mouse, Black

Item #: WBB1001109

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Blue
  • Black

Black

Frequently Purchased Together

  • Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black

    $34.95

  • Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

    $1.50

  • Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black

    $12.25

$49.99 up to 10% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Logitech 910-002696 M525 Full-Size Wireless Mouse, Black

The perfect mix of performance, precision, price. Scroll wheel for the control freak - Our innovative micro-precise wheel packs more grooves per millimeter, giving you the ultimate navigation experience. Built for hands like yours - With its ergonomically shaped design and soft rubber grips, this mouse is built for comfort. Go for years - You'll get three years of battery life. It's so hassle free you might just forget it runs on batteries.

Product Specifications

  • BRANDLogitech
  • MANUFACTURERS PART NUMBER910-002696
  • WIDTH INCHES2-3/8
  • DEPTH INCHES4
  • HEIGHT INCHES1-1/2
  • DESCRIPTIONM525 Full-Size Wireless Mouse
  • COLOR FINISHBlack
  • TYPEMouse
  • INTERFACEUSB
  • OPERATING SYSTEM COMPATIBILITYWindows, Mac OS X 10.5+, Linux Kernel 2.6+
  • BATTERY INCLUDEDYes
  • BATTERY SIZEAA
  • NUMBER OF BATTERIES REQUIRED2
  • CONNECTIVITYWireless
  • SENSOR TYPEOptical
  • FREQUENCY2.4 GHz
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • SCROLLER TYPEScroll Wheel
  • GREEN COMPLIANTYes
  • MAXIMUM WIRELESS RANGE30 ft.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Logitech 910-001822 M510 Wireless Full-Size Mouse, Black

Item #: B1001050

Not Yet Rated

Usually ships in 2 to 5 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Logitech 910-002696 M525 Full-Size Wireless Mouse, Black

Logitech 910-002696 M525 Full-Size Wireless Mouse, Black

Item #: WBB1001109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Logitech 910-002696 M525 Full-Size Wireless Mouse, Black
    Logitech 910-002696 M525 Full-Size Wireless Mouse, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant