Uncaged Ergonomics WEKTB WorkEZ Keyboard Tray & Mouse Pad, Black

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Uncaged Ergonomics WEKTB WorkEZ Keyboard Tray & Mouse Pad, Black

Item #: WBB1963657

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $49.99 Save up to 10%
Price: $ 44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Uncaged Ergonomics WEKTB WorkEZ Keyboard Tray & Mouse Pad, Black

The ergonomic WorkEZ Keyboard Tray & Mouse Pad holds keyboards & mice at the optimal position for sitting & standing at a desk.

Includes:
  • Keyboard Tray: 18" wide Aluminum panel which comfortably holds most keyboards. Orients keyboards at a flat, or downward-angle for optimal typing health and adjusts up to 18" high for standing.
  • Mouse Pad: Holds mice in perfect alignment with the keyboard. 7" x 7" Aluminum pad which connects to the left or right side of the panel. Easily adjust the mouse pad's angle.
Documents

Documents are in PDF format

Product Specifications

    • BRANDUncaged Ergonomics
    • MANUFACTURERS PART NUMBERWEKTB
    • WIDTH INCHES25
    • DEPTH INCHES11
    • HEIGHT INCHES2 to 18
    • COLOR FINISHBlack
    • DESCRIPTIONWorkEZ Keyboard Tray & Mouse Pad
    • WEIGHT CAPACITY10 lbs.
    • WEIGHT LBS.4
    • TYPEKeyboard Tray
    • MOUNT TYPEDesktop
    • KEYBOARD TRAY (W X D)18" x 11"
    • MOUSE TRAY (W X D)7" x 7"
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • DRILLING REQUIREDNo

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Keyboard Lift

Your review: We just began using this ergonomic keyboard lift tray a week ago. So far it seems great. There were not many products that I was able to find that would fit our needs so the fact that I even found it is great.

Pros: Highly adjustable, with no a huge footprint.

Cons: Only con I can see so far is that the mouse attachment doesn't seem as adjustable as the keyboard lift itself. Also, there's no grip for the keyboard or surface for the mouse that prohibits it from sliding.

Is this review helpful?

Adjustable Keyboard Tray

Your review: I thought the tray was split, the way it looks in the photo, but it's not, it is all one piece with a small tray that can be added for the mouse, which is better. I like the tray, it is a good height when not raised, and raising it is relatively easy so I can stand without having to "stand on my head".

Pros: Easy to use and operate, seems to be well made and sturdy.

Cons: None.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!