Aero Manufacturing Stainless Steel Mobile Computer Cabinet

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Aero Manufacturing Stainless Steel Mobile Computer Cabinet

Item #: WB249068

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,779.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL COMPUTER CABINETS
Mobile Cabinet
Stainless steel computer cabinets are built for harsh chemical environments, as well as, sanitary and clean room applications. Made using corrosion resistant and easy to clean 20 gauge Type 304 stainless steel. Monitor compartment features a flip-up door and 23"W x 16"H x 1/8" thick break resistant acrylic window for easy display viewing and security. Includes a pullout keyboard drawer with hinged front for ease of keyboard use. Drawer measures 24-7/8"W x 20"D. All compartments and drawers include cylinder locks; keyed alike. Rear panel is louvered for ventilation. Cable management grommets throughout. Mobile Computer Cabinet includes a locking bottom cabinet with fixed height shelf. Cabinet offers one 18"H storage compartment and a lower 12-3/4"H storage compartment. Moves easily on 4" rubber swivel casters (2 with brakes). Measures 27"W x 24"D x 66"H overall. Fully assembled.

Product Specifications

    • BRANDAero Manufacturing
    • MANUFACTURERS PART NUMBERMPC-2427
    • WIDTH INCHES27-1/2
    • DEPTH INCHES24
    • HEIGHT INCHES66
    • CONSTRUCTIONStainless Steel
    • TYPEMobile Cart
    • CASTERS4"
    • ENCLOSURE TYPEDisplay & CPU
    • WIDTH RANGE>24" to 36"
    • DEPTH RANGE>16" to 24"
    • HEIGHT RANGE>48" to 72"
    • ASSEMBLYAssembled
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Job Well Done

Your review: Contacted Cust Service...Required ASAP...She expedited and we have delivery before you knew it.

Pros: None

Cons: None

Is this review helpful?

Computer Cabinet

Your review: Nicely made cabinet, but materials could be a little thicker to give it some rigidity. Shelves are to thin and bow down when weight is applied to them. They either needed to be thicker or have supports under the shelf to firm up the flat surfaces.

Pros: Unit was packed good for shipping and arrived fully assembled and undamaged. Plastic coating was easy to peal from the stainless.

Cons: Flimsy Stainless steel materials.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results