Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Economical Mobile Computer Cabinet with Adjustable Shelf, Dove Gray

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Sandusky Economical Mobile Computer Cabinet with Adjustable Shelf, Dove Gray

Item #: WBB2046454

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 469.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sandusky Economical Mobile Computer Cabinet with Adjustable Shelf, Dove Gray

2" grommet in bottom shelf for easy wire management. Monitor shelf wire way in back of shelf for easy access of wiring between upper and lower portions of cabinet. Four heavy-duty 5" casters, 2 locking. Cabinet supports 150 lbs. Keyboard shelf 20" x 15-1/2" x 2". The upper compartment is equipped with a locking, poly-carbonate door, commonly known as an acrylic door. It is very durable and fully transparent. It measures 23-13/16" x 18-1/16". It consists of a key cam lock system which allows for ease of accessibility. The acrylic door makes it easier to handle compared to heavy glass or plastic. The acrylic door is very sturdy and can withstand an impact much better than glass. It is more pliable and adds more deflection. Lower locking compartment with 1 adjustable shelf, adjusts on 1" centers is 21" x 23" x 24-1/2". Flat panel kit included. 5 years limited warranty. Made in the USA.

Product Specifications

    • BRANDSandusky
    • MANUFACTURERS PART NUMBERJG2663-05
    • WIDTH INCHES26
    • DEPTH INCHES24
    • HEIGHT INCHES63
    • COLOR FINISHDove Gray
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Computer Security Workstation
    • TYPEComputer Security Cabinet
    • CAPACITY LBS150 lbs
    • CASTERS5" Heavy Duty Casters (2 Locking)
    • ASSEMBLYAll-Welded
    • THICKNESS/GAUGE22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $54.00 with this comparable product +
Item #: WB706669GY
globalindustrial.com
Ships same day.
(6)
$415.95