discount codeFree shipping over 300

Applied at checkout

+

Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled

Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled

Item #: WB239197JBL

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Unassembled
  • Assembled

Unassembled

Frequently Purchased Together

  • EIA Rail Kit For Global Industrial™ Deluxe Security Computer Cabinet

    $29.95

  • Global™ 12-in. 6 outlet Aluminum Power Strip with 6-ft Cord ETL/cETL

    $17.00

Original Price: $649.00

Promotional Price: $550.00

Quantity

Upgrade this item for just $85.00 more

Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Assembled

Usually ships in 4 to 7 days

(2)

$635.00

compare items

Customers Also Viewed

Global Industrial™ Deluxe Mobile Security Computer Cabinet - Blue - Unassembled

This heavy duty unit provides secure storage for all your computer hardware. Rugged 12 and 16 gauge steel with channel formed reinforcements for added strength. Upper compartment features a break resistant acrylic window and accommodates LCD or CRT monitors up to 27" diagonal. Lower compartment includes one 23"W x 26"D height adjustable slide out shelf at 2" increments. Features include lockable 24-1/4"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Locking access doors in front and rear with 2 cylinder locks each, all locks keyed alike. Full access door in rear allows for easy wiring and is louvered for ventilation. Filtered air intake fan to cool hardware while keeping out dust and debris with foam seals on all doors. Non-marking heavy duty 5" casters (2 swivel with brake, 2 rigid). Blue Powder coat finish. Purchase the Optional 23U EIA Rack Kit to mount routers, servers and switches in bottom compartment (hardware included). Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness. Easy assembly. Also available in Fully-Assembled Unit (model# 239197ABL).

Dimensions:
  • Upper Compartment Interior: 25-3/4"W x 28"D x 20-1/2"H
  • Lower Compartment Interior: 25-3/4"W x 28"D x 33"H
  • Acrylic Window: 24-1/2"W x 17-3/4"H
  • Overall Unit: 30"W x 30"D x 70-1/2"H


Product Specifications

  • BRANDGlobal Industrial™
  • WIDTH INCHES30
  • DEPTH INCHES30
  • HEIGHT INCHES70-1/2
  • COLOR FINISHBlue
  • TYPEMobile Computer Cabinet
  • MONITOR SIZE MAXIMUM27" Diagonal
  • DISPLAY SCREENCRT or LCD Monitors
  • MODEL239197JBL
  • CASTERS5" Swivel Casters (2 Locking)
  • ENCLOSURE TYPEDisplay & CPU
  • WIDTH RANGE>24" to 36"
  • DEPTH RANGE>24" and more
  • HEIGHT RANGE>48" to 72"
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY1 Year
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Rhonda

    Date: September 11, 2014

    Security Cabinet
    Your review:
    We have around 15 of these cabinets throughout our company in a dirty industrial environment. These cabinets hold up and they're very sturdy.
    Pros:
    Durable, easy to move around, and window cleans up nicely without scratches.
    Cons:
    Need another hole in the bottom area to feed cables out. It's hard to feed cables up and out. We have a USB wireless card that we want to feed out of cabinet for better signal, so we drilled a hole in bottom portion of cabinet to feed cable out. Cable not long enough to feed up and out.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What replacement parts are available for this item?

    Question Asked By: April 28, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      RP9013 - Replacement Keys - Set/2 (#90)
      RP9014 - Replacement Lockset w/Keys (#90)

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled

Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled

Item #: WB239197JBL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
    Global Industrial™ Deluxe Mobile Security Computer Cabinet, Blue, Unassembled

    Be the first to know about our special deals and events!

    Top